This item is Discontinued.

Axiom Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 12M - Taa AXG95926

This item is Discontinued.

Axiom

Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 12M - Taa (Discontinued)

Mfr # AXG95926
Zoro # G9552788
UPC # 841280159688
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG95926
Zoro #
G9552788
UPC #
841280159688
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
39.37 ft

Details

Standards
TAA Compliant
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.