This item is Discontinued.

Axiom Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 1M - Taa AXG95928

This item is Discontinued.

Axiom

Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 1M - Taa (Discontinued)

Mfr # AXG95928
Zoro # G9552246
UPC # 841280159589
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG95928
Zoro #
G9552246
UPC #
841280159589
Country of Origin
Unknown
Standards
TAA Compliant
Color
Aqua
For Use With
Network Device
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Cable Type
Fiber Optic

Ratings & reviews