This item is Discontinued.

This item is Discontinued.
Axiom Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 9M - Taa (Discontinued)
Mfr #
AXG95940
Zoro #
G9550277
UPC # 841280159664
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95940
- Zoro #
- G9550277
- UPC #
- 841280159664
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 29.53 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Standards
- TAA Compliant
- Color
- Aqua
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA