This item is Discontinued.

This item is Discontinued.
Axiom Memory GLC-FE-100FX-AX Axiom Sfp Mini GBic Transceiver Module For Cisco Catalyst 2960 Catalyst Express 500 (Discontinued)
Mfr #
YYT1-10075467
Zoro #
G603932132
UPC # 845282041545
Country of Origin China
Category Networking Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYT1-10075467
- Zoro #
- G603932132
- UPC #
- 845282041545
- Country of Origin
- China
Description
Axiom SFP Transceiver Modules are certified 100% compliant in all OEM applications. They are pre-configured with an application specific code to meet the requirement set forth by the router and switch OEMs. Axiom compatible transceivers perform, fit and function identically when compared to "Original" Transceivers. Our transceivers fully comply with the multi-sourcing agreement “MSA” which enables them to work in all MSA compliant platforms. Axiom brand transceivers also function with other brands within the same network.
Features- Part number and unique product serialization; Eliminates any network communication conflicts and provides easy identification
- Fully comply with the multi-sourcing agreement “MSA” which enables them to work in all MSA compliant platforms
- Data-rate - 100BASE-FX
- Form-factor - SFP
- Connector - LC
- Wavelength - 1310nm
- Distance - 2km
- Dimension - 4 L x 3 W in.