This item is Discontinued.

This item is Discontinued.
Axiom Sc/St Multimode Duplex Om2 50/125 Fiber Optic Cable 9M - Taa (Discontinued)
Mfr #
AXG94667
Zoro #
G9583606
UPC # 841280158735
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94667
- Zoro #
- G9583606
- UPC #
- 841280158735
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.