This item is Discontinued.

This item is Discontinued.
Axiom Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 10M - Taa (Discontinued)
Mfr #
AXG92725
Zoro #
G9546226
UPC # 841280157929
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG92725
- Zoro #
- G9546226
- UPC #
- 841280157929
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 32.81 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- ST Network - Male
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Single Mode
- Color
- Yellow
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.