This item is Discontinued.

Axiom Axiom Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 6M - Taa AXG94717

This item is Discontinued.

Axiom

Axiom Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 6M - Taa (Discontinued)

Mfr # AXG94717
Zoro # G9556717
UPC # 841280157882
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG94717
Zoro #
G9556717
UPC #
841280157882
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
19.69 ft

Details

Item
Fiber Optic Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
ST Network - Male
Standards
TAA Compliant
For Use With
Network Device
Single Mode/Multi-Mode
Single Mode
Color
Yellow
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.