This item is Discontinued.

Axiom Axiom St/St Multimode Duplex Om2 50/125 Fiber Optic Cable 20M - Taa AXG94680

This item is Discontinued.

Axiom

Axiom St/St Multimode Duplex Om2 50/125 Fiber Optic Cable 20M - Taa (Discontinued)

Mfr # AXG94680
Zoro # G9575915
UPC # 841280158926
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG94680
Zoro #
G9575915
UPC #
841280158926
Country of Origin
Unknown

Dimensions

Length - Patch Cord
65.62 ft
Core Dimension - Fiber Optic Cable
50/125 µm

Details

Standards
TAA Compliant
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
For Use With
Network Device
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.