This item is Discontinued.

This item is Discontinued.
Axiom St/St Multimode Duplex Om2 50/125 Fiber Optic Cable 8M - Taa (Discontinued)
Mfr #
AXG94676
Zoro #
G9583560
UPC # 841280158872
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG94676
- Zoro #
- G9583560
- UPC #
- 841280158872
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 26.25 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
Details
- Standards
- TAA Compliant
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.