This item is Discontinued.

This item is Discontinued.
Axiom St/St Multimode Duplex Om2 50/125 Fiber Optic Cable 9M - Taa (Discontinued)
Mfr #
AXG94677
Zoro #
G9578715
UPC # 841280158889
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG94677
- Zoro #
- G9578715
- UPC #
- 841280158889
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 29.53 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- ST Network - Male
- End 2 Connection Type
- ST Network - Male
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Color
- Orange
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA