This item is Discontinued.

This item is Discontinued.
Axiom St/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 7M - Taa (Discontinued)
Mfr #
AXG94728
Zoro #
G9547879
UPC # 841280158025
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94728
- Zoro #
- G9547879
- UPC #
- 841280158025
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic