This item is Discontinued.

This item is Discontinued.
Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 70M - Taa (Discontinued)
Mfr #
AXG96781
Zoro #
G9601815
UPC # 841280158988
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96781
- Zoro #
- G9601815
- UPC #
- 841280158988
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 229.66 ft
Details
- Item
- Network Cable
- Mode
- Multi-mode
- Color
- Aqua
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA