This item is Discontinued.

This item is Discontinued.
Lc/Sc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 100M - Taa (Discontinued)
Mfr #
AXG96882
Zoro #
G9606259
UPC # 841280159084
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96882
- Zoro #
- G9606259
- UPC #
- 841280159084
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Color
- Aqua
- Fiber Optic Connector Type
- LC Network - Male; SC Network - Male
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic