This item is Discontinued.

This item is Discontinued.
Lc/Sc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 60M - Taa (Discontinued)
Mfr #
AXG96878
Zoro #
G9606365
UPC # 841280159046
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96878
- Zoro #
- G9606365
- UPC #
- 841280159046
- Country of Origin
- Unknown
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- SC Network - Male
- Standards
- TAA Compliant
- Color
- Aqua
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic