This item is Discontinued.

This item is Discontinued.
Axiom 100Gbase-Cwdm4 Qsfp28 Transceiver For Arista - Qsfp-100G-Cwdm4 (Discontinued)
Mfr #
QSFP-100G-CWDM4-AX
Zoro #
G3561316
UPC # 841280172649
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-CWDM4-AX
- Zoro #
- G3561316
- UPC #
- 841280172649
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Ethernet Technology
- 100 Gigabit Ethernet
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Type
- QSFP
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-CWDM4 Network
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Network Technology
- 100GBase-CWDM4
- Compatibility
- MSA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.