This item is Discontinued.

This item is Discontinued.
Axiom 10Gbase-Lr Sfp+ Transceiver For F5 Networks - F5-Upg-Sfp+Lr-R (Discontinued)
Mfr #
F5-UPG-SFP+LR-R-AX
Zoro #
G3584416
UPC # 841280164262
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5-UPG-SFP+LR-R-AX
- Zoro #
- G3584416
- UPC #
- 841280164262
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Fiber Optic Mode
- Single-mode
- Item
- SFP+
- Ethernet Technology
- 10 Gigabit Ethernet
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC 10GBASE-LR Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.