This item is Discontinued.

This item is Discontinued.
Axiom 10Gbase-Sr Xfp Transceiver For Juniper - Xfp-10G-S - Taa (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92388
- Zoro #
- G1877553
- UPC #
- 841280178023
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Media Type Supported
- Optical Fiber
- Type
- XFP
- Network Technology
- 10GBase-SR
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Fiber Optic Mode
- Multi-mode
- Number of Ports
- 1
- Compatibility
- MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.