This item is Discontinued.

This item is Discontinued.
Axiom 120Gb C550N Series Desktop Ssd Taa (Discontinued)
Mfr #
AXG99248
Zoro #
G9947658
UPC # 841280187186
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99248
- Zoro #
- G9947658
- UPC #
- 841280187186
- Country of Origin
- Unknown
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 120 GB
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Operating Power Consumption
- 2.10 W
- Drive Type
- Internal
- Drive Interface
- SATA/600
- Device Supported
- Desktop PC, Notebook, Tablet PC
- Max. Read Transfer Rate
- 550 MB/s
- Max. Write Transfer Rate
- 300 MB/s
- Endurance (DWPD)
- 0.57
- Endurance (TBW)
- 75 TB
- Series
- C550n