This item is Discontinued.

This item is Discontinued.
Axiom 32Gbase-Lw Sfp+ For Brocade (Discontinued)
Mfr #
XBR-000238-AX
Zoro #
G0942677
UPC # 841280182853
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBR-000238-AX
- Zoro #
- G0942677
- UPC #
- 841280182853
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Network Technology
- 32GBase-LW, Fiber Channel
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Item
- SFP+
- Ethernet Technology
- 32 Gigabit Ethernet
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Connector Type
- LC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.