Axiom Manufacturing
Axiom 35Ft Cat5E 350Mhz Patch Cable Molded Boot (Yellow)
Mfr # C5EMB-Y35-AX
Zoro # G0036019
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord RJ-45 Network - Male; RJ-45 Network - Male
- Length - Patch Cord 35 ft
- Cable Type Category 5e
- Material Copper
- Frequency 350 MHz
Explore More Products
- AXIOM MANUFACTURING Axiom 7Ft Cat6 Shielded Cable (Orange) C6MBSFTPO7-AX
- AXIOM MANUFACTURING Axiom 100Ft Cat5E 350Mhz Patch Cable Non-Booted (Black) C5ENB-K100-AX
- AXIOM MANUFACTURING Axiom 2Ft Cat6 Cable W/Boot (Green) C6MB-N2-AX
- MONOPRICE Ethernet Cable, Cat 5e, White, 0.5 ft. 4982
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 66842
- CABLE WHOLESALE 1/4 inch Mono Patch Cable- 1/4 Male- 10 foot 10A1-61110
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. 2115
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red NPC-6302
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. 2303
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. 2154
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps CAT6A-5BK
- Axiom Manufacturing Voice & Data Patch Cords