This item is Discontinued.

No Product Image Available

Axiom 4Gb Ddr3-1333 Sodimm For Acer No Lc.Ddr00.063 (Discontinued)

  • Mfr # LC.DDR00.063-AX
  • Zoro # G0423992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC.DDR00.063-AX
Zoro #
G0423992
UPC #
845282065091
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Number of Pins
204
Device Supported
Notebook
Memory Standard
DDR3-1333/PC3-10660
Memory Speed
1333 MHz
Item
RAM Module
Memory Technology
DDR3 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.