This item is Discontinued.

This item is Discontinued.
6-INCH CAT6 CABLE (WHITE) - TAA (Discontinued)
Mfr #
AXG99523
Zoro #
G9922187
UPC # 813982022140
Country of Origin China
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG99523
- Zoro #
- G9922187
- UPC #
- 813982022140
- Country of Origin
- China
Dimensions
- Length - Patch Cord
- 6 in
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- White
- Standards
- TAA Compliant
- Features
- Non-booted
- For Use With
- Network Device