This item is Discontinued.

This item is Discontinued.
Axiom 6Ft Cat6A 650Mhz Patch Cable Molded Boot (Black) - Taa Compliant (Discontinued)
Mfr #
AXG98538
Zoro #
G9662925
UPC # 841280160165
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98538
- Zoro #
- G9662925
- UPC #
- 841280160165
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Frequency
- 650 MHz
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Jacket Material
- Polyvinyl Chloride
- Color
- Black
- Cable Type
- Category 6a
- For Use With
- Network Device
- Connector Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.