This item is Discontinued.

This item is Discontinued.
Axiom Oc-12/Stm-4 Lr Sfp Transceiver For Cisco - Ons-Si-622-L1 (Discontinued)
Mfr #
ONS-SI-622-L1-AX
Zoro #
G0936051
UPC # 841280165481
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONS-SI-622-L1-AX
- Zoro #
- G0936051
- UPC #
- 841280165481
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Item
- SFP
- Network Technology
- OC-12/STM-4
- Interfaces/Ports Details
- (1) LC OC-12/STM-4 Network
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.