
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND (Discontinued)
- Mfr # C6BFSB-G50-AX
- Zoro # G9451236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C6BFSB-G50-AX
Zoro #
G9451236
UPC #
841280146527
Country of Origin
China
Dimensions
Length - Patch Cord
50 ft
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Cable Type
Category 6
Material
Polyvinyl Chloride
Frequency
550 MHz
Conductor Material
Copper
Standards
TAA Compliant, ANSI/TIA-568-C.2:2009
Connectivity Technology
Unshielded Twisted Pair
Description
ER - RJ45 RIGHT CONNECTOR - RJ45 LEFT CONNECTOR - 50FEET LENGTH - GRAY - PVC - 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.