This item is Discontinued.

This item is Discontinued.
Sc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 12M - Taa (Discontinued)
Mfr #
AXG96060
Zoro #
G9568854
UPC # 841280159176
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96060
- Zoro #
- G9568854
- UPC #
- 841280159176
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- For Use With
- Network Device
- Color
- Aqua
- Cable Type
- Fiber Optic