This item is Discontinued.

Axiom St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 2M - Taa AXG96066

This item is Discontinued.

Axiom

St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 2M - Taa (Discontinued)

Mfr # AXG96066
Zoro # G9569929
UPC # 841280159220
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG96066
Zoro #
G9569929
UPC #
841280159220
Country of Origin
Unknown
Item
Fiber Optic Cable
End 1 Connection Type
ST Network - Male
End 2 Connection Type
ST Network - Male
Standards
TAA Compliant
For Use With
Network Device
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.