This item is Discontinued.

This item is Discontinued.
St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 6M - Taa (Discontinued)
Mfr #
AXG96070
Zoro #
G9557584
UPC # 841280159251
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96070
- Zoro #
- G9557584
- UPC #
- 841280159251
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 10 Gbps
Details
- Standards
- TAA Compliant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA