- MFR #
- 01050-001
- Zoro #
- G2521597
- UPC #
- 7331021058507
- Country of Origin
- Unknown
- Item
- Network Camera
- Color
- Black
- Features
- Cross Line Detection, Motion Detection, HTTPS Encryption, Password Protection, Tampering Alarm
- Indoor/Outdoor
- Outdoor
- Power Source Type
- PoE
- Field of View
- Horizontal field of view: 130° Vertical field of view: 73°
- Night Vision
- Yes
- Image Sensor Type
- RGB CMOS
- Impact Protection Rating
- IK08
- Package Contents
- M2026-LE Mk II Network Camera, Installation Guide, Windows Decoder 1-user License, Torx L-Key, Connector Guard
- Remote Management
- Yes
- Minimum Operating Temperature
- -22°F (-30°C)
- Night Vision Type
- Infrared
- Color Supported
- Color, Monochrome
- Maximum Operating Temperature
- 122°F (50°C)
- Lens Included
- Yes
- Night Vision Distance
- 49.21 ft
- HD Recording
- Yes
- Connectivity Technology
- Wired
- Network (RJ-45)
- Yes
- Durability
- Weather Resistant
- Mount Type
- Pole Mount, Gang Box Mount, Pendant Mount, Recessed Mount, Wall Mount, Ceiling Mount
- Maximum Aperture
- f/2.2
- Effective Camera Resolution
- 4 Megapixel
- Storage Type
- Memory Card
- Video Formats
- MJPEG, H.264, H.265, MPEG-4 AVC
- Maximum Operating Humidity
- 1
- Ingress Protection Rating
- IP66
- Lens Type
- Fixed
- Lens Mount Type
- M12-mount
- Maximum Video Resolution
- 2688 x 1520
- Longest Shutter Speed
- 1/5 Second
- Maximum Frame Rate
- 30 fps
- Series
- M20