This item is Discontinued.

Ayesha Curry Ayesha Curry 80263 Hard Anodized Aluminum Stockpot; 10 qt. 80263

This item is Discontinued.

Ayesha Curry

Ayesha Curry 80263 Hard Anodized Aluminum Stockpot; 10 qt. (Discontinued)

Mfr # 80263
Zoro # G503786828
UPC # 631899802637
Country of Origin China
Category Cookware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80263
Zoro #
G503786828
UPC #
631899802637
Country of Origin
China

Description

Go big and simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection 10-Quart Hard Anodized Aluminum Covered Stockpot.

The Ayesha(tm) Home Collection puts inspiring, high-quality cookware in easy reach for creating flawless traditional favorites, cooking up fun and easy weeknight family dinners or making a signature spin on recipes for brunches, date night, or holiday get-togethers. This 10-quart saucepot features eye-catching style in a go-long or go-home format that's ideal for Ayesha's Leftover Turkey Noodle Soup or a family-sized, comfort-food friendly batch of Game Day Pasta.

Constructed from hard anodized aluminum, the stockpot heats quickly and evenly and is twice as strong as stainless steel with a sleek, Instagram-ready silhouette. More than just a pretty pot, this high-quality cookware is heat safe to 500° F and features a double-riveted stainless steel handle and shatter resistant glass lid for confidence and cool, comfortable performance in the kitchen. The glass lid locks in heat and moisture, and an enhanced-grade nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like uber cheesy mac and cheese. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.

Embrace your creative kitchen cool and pull off simple and sophisticated recipes easily with the Ayesha(tm) Home Collection 10-Quart Hard Anodized Aluminum Covered Stockpot.

Features
  • Hard Anodized Aluminum Stockpot, 10 qt.
  • Made from high quality material
  • Easy to clean
Specifications
  • Material: Anodized Aluminum
  • Size: 10 qt.
  • Weight: 6.82 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.