Shop AZ IMPOR
Create Account
t PS949 Garden Wagon & Tools Toy Set for Kids with 8 Gardening Tools; 4 Pots; Water Pail & Spray
- Mfr # PS949
- Zoro # G404110999
product price:Â
$
55.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS949
- Zoro #
- G404110999
- UPC #
- -
- Country of Origin
- China
Description
Fun in the sun with garden wagon! An adorable colorful plastic garden wagon set that has everything your little kid needs for big time fun. Carry all your garden toys in this large wagon! Includes 8 different gardening tools, 3 large and 5 small. Large tools feature rank, hoe, and pick. Small tools feature spade, clipper, and 3 rakes. Includes 2 large pots, 2 small pots, water pail and spray. Fill up pots with sand or soil. This Garden Wagon Set is great for home, garden, or beach!
Features- Fun and colorful garden wagon set
- Wagon measures 14"x 12"x 7" and handle extends 13"
- Great for play at home, garden, or beach
- 3" Diameter Slinkies
- Garden Wagon
- 8 different gardening tools, 3 large and 5 small
- Includes 2 large pots, 2 small pots, water pail and spray
- Recommended Age: 4+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.