This item is Discontinued.

This item is Discontinued.
Az Import & Trading PZPT Petronas Twin Towers 3D Puzzle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZPT
- Zoro #
- G204110939
- UPC #
- 852093005069
- Country of Origin
- China
Description
The 88-story Petronas Twin Towers was developed as an integral part of the Kiala Lumper City Center project. Acting as Petronas' new corporate headquarters, the Twin Towers rose like sentinels in the heart of Kuala Lumpur - the capital of Malaysia. Uniquely designed by Cesar Pelli & Associates, it stands at nearly 1500 ft. height, and features a sky bridge between the two towers on the 41st and 42nd floors.
Features- Creative Play.
- Simulative Hand-Eye Coordination.
- Beautiful Display.
- Pieces - 86.
- Dimension - 13 L x 9 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material