CT811 Construction Excavator Truck Toy with Shovel Arm Claw Handle for Kids
- Mfr # CT811
- Zoro # G904112325
product price:Â
$
53.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT811
- Zoro #
- G904112325
- UPC #
- -
- Country of Origin
- China
Description
The Excavator is manufactured from high-quality plastics such as ABS. It has distinct realistic features such as the tracks. It also has realistic movement and sound. It is an easy to use toy with its handle to operate the shovel. Your kids are going to love this excavator truck.
Features- Construction Excavator Truck Toy with Shovel Arm Claw Handle for Kids
- Extremely Detailed Excavator Truck
- Has rubber tire tracks
- Easy to control shovel with handle
- Excavator Rotates 360 degrees
- 1 x Excavator Truck
- Age: 3+
- Dimension: 8 x 5.5 x 5.5 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.