MCC24R 0.0416 in. 1-24 Electric Cooper Remote Control & RC Cars Xmas Gifts for Kids Mini Vehicle Toy - Red

  • Mfr # MCC24R
  • Zoro # G704110415
product price: 
$
47.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCC24R
Zoro #
G704110415
UPC #
-
Country of Origin
China

Description

Officially Authorized Mini Cooper Remote Control Car 1:24 Scaled Back On Real Mini Cooper S Features With Minis Sophisticated Design, Adjustable Front Wheel Alignment, Front Shock Absorbers, Independent Suspension System, Differential Mechanism, Rims And Rubber Tires And Metallic Paint Finish. Made Of Abs Plastic To Ensure Its Durability. Measures 17X7.6X6.5 Cm. Full Functions It Moves Forward, Backward, Turns Left & Turn Right Remote Is Easy To Control And The Mini Rc Car Responds Well. It Simulates A Really Powerful Engine As One Can Expects From A Famous Car. Ready To Run This Mini Cooper Remote Control Car Features A Dual-Grip Remote Controller With A Single Frequency That Comes. In Optional 27Mhz Or 40Mhz And Provides A Range Of Up To 80Ft & Allows You To Race At A Speed Up To 4Mph Note That Rastar Remote Control Cars Frequency Cannot Be Converted If You Need 2 Cars In Different Frequencies, Rastar Official First. Batteries Powered Requires 3 X Aa For The Mini Cooper Model Car And 2 X Aa For The Remote, Batteries Not Included Includes 1 X Rastar 1:24 Mini Car, 1 X Remote Controller And 1 X User Guide.100% Satisfaction: Factory Assembled; Choose Rastar Official For Better After- And . Perfect Holiday Or Birthday Gift For Boys And Girls Age 8 And Up.

Specifications
  • Size: 0.0416 in.
  • Color: Red
  • Scale: 1-24 Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews