Shop AZ TRADING & IMPORT
Create Account
PS583 Kids Kitchen Set - Set of 4
- Mfr # PS583
- Zoro # G404112337
product price:Â
$
34.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS583
- Zoro #
- G404112337
- UPC #
- -
- Country of Origin
- China
Description
The pretend pay home appliance set is made of plastic,includes juicer, mixer, automatic water dispenser and kettle. Kids can pour water into the coffee machine, and press the button for the water to come out.
Features- Kids Kitchen Set
- Kids can spray water using the coffee machine
- Sounds and Effects: Realistic Sounds for a better role play experience
- Encourages: Encourages kids to do housework and keep houseware clean
- Kitchen Toy Set Household Appliance Kitchen Play Set Pretend Food Play for Kids Girls
- Home Mini Appliances
- Set of 4
- Recommended Age: 3+
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.