5955679 2.75 in. Torx TTAP Star Head Autumn Chestnut Carbon Steel Hidden Deck Fastener; 1050 Per Box
- Mfr # 5955679
- Zoro # G403911535
product price:Â
$
170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5955679
- Zoro #
- G403911535
- UPC #
- 683531030809
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 2-3/4 in.
- Drive Style: Torx TTAP
- Head Type: Star Head
- Finish: Autumn Chestnut
- Material: Carbon Steel
- Type: Hidden Deck Fastener
- Container Size: 1050 per box
- Grade: Industrial Grade
- Thread Type: Coarse
- Driver Bit Included: Yes
- Self Tapping: Yes
- Coverage: 300 sq. ft.
- Country of Origin: Taiwan
- Weight: 12.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.