Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt With Shoulder, 7/8", 2-1/4 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored
Mfr # MEB078
Zoro # G900399782
product price:Â
$
16.99
/ea
Sold in multiples of 2 for $33.98
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/8"
Shank Length
2-1/4 in
Eye Inside Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEB078
- Zoro #
- G900399782
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Self Colored
- Working Load Limit
- 7,500 lb
- Application
- Lifting
- Type
- Shoulder Pattern
- Eyebolt Type
- Shoulder Pattern
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 7/8 RH x2-1/4 CS SC