Aztec Lifting Hardware
Lifting Eye Nut 5/16-18 Bail: 1/4 HDG
- Zoro #: G500399861
- Mfr #: ENG516

Tap to zoom
Hover or click to zoom
$2.32
Must order in multiples of 4
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.28
Aztec Lifting Hardware #ENG516 Specifications
- Zoro #: G500399861
- Mfr #: ENG516
- Country of Origin (subject to change): China
Description
Eye Nut-Standard. Lifting Eye Nut 5/16-18 Bail: 1/4 HDG
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Aztec Lifting Hardware #ENG516
Explore more
- Aztec Lifting Hardware Lifting Eye Nut 1/2-13 Bail: 3/8 SS304 SEN012
- Aztec Lifting Hardware Lifting Eye Nut 7/8-9 Bail: 3/4 HDG ENG078
- Aztec Lifting Hardware Lifting Eye Nut 1-1/2-6 Bail: 1-1/4 HDG ENG112
- Aztec Lifting Hardware Lifting Eye Nut M12-1.75 DIN582 SS304 SSDN12
- Aztec Lifting Hardware Lifting Eye Nut M20-2.5 DIN582 HDG DIN220-HDG
- Aztec Lifting Hardware Lifting Eye Nut M8-1.25 DIN582 SC DIN208
- Aztec Lifting Hardware Lifting Eye Nut 5/8 Bail1/2 HDG Tap+.020 ENG058-O
- Aztec Lifting Hardware Lifting Eye Nut M12-1.75 DIN582 ZP DIN212-ZP
- Campbell #4 Pad Eye, Drop Forged Carbon Steel, 1" Eye, 1-7/16" Base 7105303
- G.L. Huyett Lifting Eye Nut 1/4-20 Bail: 0.25 ZP ENS014-ZP
- Crosby Eye Nut, Oval, 2250 lb. Working Load Limit 1090517
- Aztec Lifting Hardware Eye Nuts