Aztec Lifting Hardware
Round Eye Nut, M12-1.75 Thread Size, 18-8 Stainless Steel, Polished
Mfr # SSDN12
Zoro # G400399831
$9.78
12% off
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material 18-8 Stainless Steel
- Finish Polished
- Working Load Limit 340 kg
- Eye Outside Diameter 53 mm
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain DIN216
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG038
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain ENS012
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG012
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished SEN038
- AZTEC LIFTING HARDWARE Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain DIN214
- AZTEC LIFTING HARDWARE Round Eye Nut, 1" Thread Size, 7/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG001-O
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, 18-8 Stainless Steel, Polished SEN034
- AZTEC LIFTING HARDWARE Round Eye Nut, 1-1/2"-6 Thread Size, 1-1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG112
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK RN5821600-002P2
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK M16100.160.0001
- Aztec Lifting Hardware Eye Nuts