Shop AZTEC LIFTING HARDWARE

Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 1/2" Thrd Sz, 3 in Overall Lg

  • Mfr # YK12-20-LH-ZP
  • Zoro # G300443696

product price: 
$
6.19
/ea
Sold in multiples of 5 for $30.95

Key Features

Material
1020 Carbon Steel
Finish
Zinc Clear Trivalent
Thread Size
1/2"
Length
3 in
Type
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YK12-20-LH-ZP
Zoro #
G300443696
UPC #
-
Country of Origin
China
Item
Yoke End
Material
1020 Carbon Steel
Finish
Zinc Clear Trivalent
Type
Adjustable

Description

Yoke End-Adjustable Left Hand. Yoke End 1/2-20 x 3, 1/2 PH, LH ZP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products