Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg
- Mfr # YK34-10-LH
- Zoro # G000443811
product price:Â
$
24.95
/ea
Key Features
Material
1020 Carbon Steel
Finish
Plain
Thread Size
3/4"
Length
6-1/6 in
Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YK34-10-LH
- Zoro #
- G000443811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"
- Length
- 6-1/6 in
- Inside Diameter
- .750" (3/4)
Details
- Item
- Yoke End
- Material
- 1020 Carbon Steel
- Finish
- Plain
- Type
- Adjustable
Description
Yoke End-Adjustable Left Hand. Yoke End 3/4-10 x 6-1/16, 3/4 PH, LH SC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.