Shop AZTEC LIFTING HARDWARE

Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg

  • Mfr # YK34-10
  • Zoro # G600443808

product price: 
$
22.25
/ea

Key Features

Material
1020 Carbon Steel
Finish
Plain
Thread Size
3/4"
Length
6-1/6 in
Type
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YK34-10
Zoro #
G600443808
UPC #
-
Country of Origin
China
Item
Yoke End
Material
1020 Carbon Steel
Finish
Plain
Type
Adjustable

Description

Yoke End-Adjustable. Yoke End 3/4-10 x 6-1/16, 3/4 PH, RH SC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.