Shop AZTEC LIFTING HARDWARE

Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg

  • Mfr # YK38-24-LH
  • Zoro # G900443829

product price: 
$
5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Material
1020 Carbon Steel
Finish
Plain
Thread Size
3/8"
Length
2-1/2 in
Type
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YK38-24-LH
Zoro #
G900443829
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"
Length
2-1/2 in
Inside Diameter
.375" (3/8)

Details

Item
Yoke End
Material
1020 Carbon Steel
Finish
Plain
Type
Adjustable

Description

Yoke End-Adjustable Left Hand. Yoke End 3/8-24 x 2-1/2, 3/8 PH, LH SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products