Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg
- Mfr # YK38-24-YZ
- Zoro # G700443890
product price:Â
$
6.39
/ea
Sold in multiples of 3 for $19.17
Key Features
Material
1020 Carbon Steel
Finish
Zinc Yellow Trivalent
Thread Size
3/8"
Length
2-1/2 in
Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YK38-24-YZ
- Zoro #
- G700443890
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"
- Length
- 2-1/2 in
- Inside Diameter
- .375" (3/8)
Details
- Item
- Yoke End
- Material
- 1020 Carbon Steel
- Finish
- Zinc Yellow Trivalent
- Type
- Adjustable
Description
Yoke End-Adjustable. Yoke End 3/8-24 x 2-1/2, 3/8 PH, RH YZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.