Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Yoke End, 1020 Carbon Steel, Plain, 5/16" Thrd Sz, 2-1/4 in Overall Lg
- Mfr # YK56-18
- Zoro # G700443708
product price:Â
$
41.15
/ea
Key Features
Material
1020 Carbon Steel
Finish
Plain
Thread Size
5/16"
Length
2-1/4 in
Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK56-18
- Zoro #
- G700443708
- UPC #
- -
- Country of Origin
- China
- Item
- Yoke End
- Material
- 1020 Carbon Steel
- Finish
- Plain
- Type
- Adjustable
Description
Yoke End-Adjustable. Yoke End 5/16-18 x 2-1/4, 5/16 PH, RH SC