Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 5/16" Thrd Sz, 2-1/4 in Overall Lg
- Mfr # YK56-24-YZ
- Zoro # G300443733
product price:Â
$
5.55
/ea
Sold in multiples of 3 for $16.65
Key Features
Material
1020 Carbon Steel
Finish
Zinc Yellow Trivalent
Thread Size
5/16"
Length
2-1/4 in
Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YK56-24-YZ
- Zoro #
- G300443733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"
- Length
- 2-1/4 in
- Inside Diameter
- .313" (5/16)
Details
- Item
- Yoke End
- Material
- 1020 Carbon Steel
- Finish
- Zinc Yellow Trivalent
- Type
- Adjustable
Description
Yoke End-Adjustable. Yoke End 5/16-24 x 2-1/4, 5/16 PH, RH YZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov