
4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Small, 100 Pack (Discontinued)
- Mfr # ND4020
- Zoro # G802669020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND4020
Zoro #
G802669020
UPC #
818187015270
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4 mil
Thickness
4.0 Mil
Length
9.5"
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1,2,3 and 4 / US FDA Quality System Regulation / (QSR), FDA 510(k) / MDL – K133168 / D211259 | EN1186, CEN/TS 14234
Powdered/Powder Free
Powder-Free
Disposable Glove Material
Nitrile
Texture
Fingertip Textured
Texture Location
Fingertips
Description
Azusa Safety 4-Mil Premium Black Nitrile Disposable Exam Gloves, Powder-Free, Textured Fingertips, Ambidextrous, Food-Safe
- First-rate dexterity and tactile sensitivity
- Textured fingertips for improved grip
- Contains no natural rubber latex proteins
- Food preparation and processing approved
- Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
- 9.5" in length, 4.5-Mil at the fingers
- Protects agains exposure to fentanyl
- Packed 100 gloves per box | 10 boxes per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.