This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Latex, Crinkle, Palm, Black/Grey/Red, M 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX12N
- Zoro #
- G7805572
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Crinkle
- Standards
- EN388:2016, CE
- Insulated
- No
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Features
- Elastic Cuff Style; EN388 Rating: 3131
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
Description
Gloves,Crinkle,Latex Coated,M,PR, 1 Pair