Shop AZUSA SAFETY
See all product information
Create Account
Cut Resistant Work Gloves, Cut Level A4 , Dipped , Nitrile , Sandy-Foam , L 1 PR
Mfr # AZ591
Zoro # G7804629
product price:Â
$
4.29
/pr
Sold in multiples of 2 for $8.58
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm , Full
Color
Gray
Glove Coating Finish
Sandy-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZ591
- Zoro #
- G7804629
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm , Full
- Color
- Gray
- Glove Coating Finish
- Sandy-Foam
- Series
- Commander
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA 105 2011, EN388, CE
- Leather Palm Type
- Coated
- Insulated
- No
- Glove Lining Material
- HPPE , Basalt , Nylon , Spandex
- Palm Style
- Seamless Knit
Description
13-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Double Dipped Sandy-Foam / Flat Nitrile Palm Coating
- 13-Gauge seamless knit liner provides excellent cut protection and enhanced comfort
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Flat nitrile base layer provides protection against liquid penetration
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.