Shop AZUSA SAFETY
See all product information
Create Account
Cut Resistant Work Gloves, Cut Level A3 , Dipped , Nitrile, Polyurethane , Ultra-Thin Micro-Foam , S
Mfr # KX10N
Zoro # G7805609
product price:Â
$
4.29
/pr
Sold in multiples of 2Â prs for $8.58
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile,Polyurethane
Glove Coating Coverage
Palm
Color
Black,Red
Glove Coating Finish
Ultra-Thin Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX10N
- Zoro #
- G7805609
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Nitrile,Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black,Red
- Glove Coating Finish
- Ultra-Thin Micro-Foam
- Series
- KarbonHex
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Thumb Style
- Reinforced
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Insulated
- No
- Leather Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- Yes
- Touchscreen Compatible
- Yes
- Glove Lining Material
- Nitrile , Polyurethane , Spandex ,HPPE , Glass Fiber
- Palm Style
- Seamless Knit
Description
The KarbonHex Obsidian is a close fitting and lightweight ANSI A3 cut resistant precision handeling glove with a hybrid polyurethane / nitrile dipped palm coating that provides a superior grip while the breathable 18-gauge liner protects from cuts and slashes.
- 15-Gauge seamless knit liner offers excellent cut protection and increased dexterity and comfort
- Ultra-foam nitrile coating is designed to form to the hand and provides good abrasion resistance and enhanced grip in dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.